Beli compact impact wrench kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  2. DEWALT Cordless Impact Driver XR Compact
    Mulai

    Rp3.699.900

    DEWALT Cordless Impact Driver XR Compact
    atribut:
    • Driver Size: 1/4 inch
    • Output Power: 147 watt
    • Battery: XR Li-Ion, 10.8 V 1.3Ah
    • Battery Voltage (V): 10
    • Impact per minute: 0-3.400 m.p.i
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2.450 r.p.m
  3. DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.099.900

    DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Voltage (V): 18 / 20
    • Impact Rate (ipm): 2015
    • Anvil Type: Hog Ring
    • Battery Type: Li-Ion
    • Drive Size (inch): 3/4
    • No Load Speed (rpm): 0-1200/0-440/0-575
    • Torque Capacity (N m): 1925 - 2576
  4. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  5. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp5.699.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Impacts Per Minute: 2.000 ipm
  6. DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)
    Mulai

    Rp3.899.900

    DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)
    atribut:
    • Bit Holder Size (inch): 1/4
    • Impact Rate (ipm): 0-3200
    • LED Light: Yes
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2800
    • Power: 280 UWO
  7. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  8. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  9. DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai)
    Mulai

    Rp4.199.900

    DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai)
    atribut:
    • Battery: XR Li-Ion, 18 V 1.3 Ah
    • Battery Voltage (V): 18
    • Chuck Capacity (mm): 1.5-13
    • Chuck Size: 1/2inch
    • Clutch: 16 setting
    • Maximum Torque (N m): 42 (hard), 24 (soft)
    • No Load Speed (rpm): 0-450/ 1500 r.p.m
    • Transmision: 2 speed settings, variable speed and reverse switch for maximum control
  10. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  11. DEWALT Angle Grinder Small (Mesin Gerinda Tangan)
    Mulai

    Rp949.900

  12. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  13. DEWALT Table Saw
    Mulai

    Rp8.199.900

    DEWALT Table Saw
    atribut:
    • Miter Angle: 450 L and R
    • Bevel Angle: 0 to 450 L
    • Blade Size (mm): 254
    • Max. Cut Depth 90O Bevel (mm): 76.2
    • Input Power (W): 1800
    • Max. Cut Depth 45O Bevel (mm): 63.5
    • Max. Dado Blade Diameter (mm): 152.4
    • Max. Dado Cut Width (mm): 12.7
    • No Load Speed (rpm): 5000
  14. TRUSCO Retaining Ring Pack for Shafts,Stainless Steel
    Mulai

    Rp99.900

    TRUSCO Retaining Ring Pack for Shafts,Stainless Steel
    Deskripsi:
    Lug (hole for pliers) is attached, it is easy to detach.
    atribut:
    • Specification: For shaft
    • Finishing Material: Stainless steel (SUS304CSP)
  15. KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp1.399.900

    KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Impact Rate (ipm): 0-3300
    • No Load Speed (rpm): 0-2200
  16. DEWALT Battery
    Mulai

    Rp469.900

  17. DEWALT Angle Grinder Large (Mesin Gerinda Tangan)
    Mulai

    Rp2.399.900

  18. BEiTER Cordless Drill
    Mulai

    Rp1.999.900

    BEiTER Cordless Drill
    atribut:
    • Color: Black-Grey
    • Charger Voltage (V): 100-240 / 50Hz
    • Battery Included: Yes
Daftar Harga compact impact wrench kit Terbaru October 2026
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp4.899.900
DEWALT Cordless Impact Driver XR CompactRp3.699.900
DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp8.099.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
Makita Impact Wrench (Mesin Pengencang Baut)Rp5.699.900
DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)Rp3.899.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai)Rp4.199.900
DEWALT Compound Miter SawRp9.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)